Beli band hose clamps di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Clamp Hoses (Klem Selang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.900

    TEKIRO Clamp Hoses (Klem Selang)
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  2. monotaro Tube Clamp (Klem Selang)
    Rating:
    80% of 100
    (4)
    Mulai

    Rp9.900

    monotaro Tube Clamp (Klem Selang)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Destructive Torque (N m): 4 to 4.6
    • Bolt 2 Sides Width (mm): 7
    • Band Thickness (mm): 0.6
    • Band Width (mm): 9
  3. TORA Clamp Hose (Klem Selang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  4. M-One Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

    M-One Clamp Hose Stainless (Klem Selang)
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  5. BREEZE Clamp Hose All Stainless Steel 7.9Mm Width (Klem Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BREEZE Clamp Hose All Stainless Steel 7.9Mm Width (Klem Selang)
    atribut:
    • Material: Screw:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
    • Maximum Diameter (mm): 20
    • Minimum Diameter (mm): 11.0
    • Thickness (mm): 0.58
    • Hexagonal bolt: 6.4mm
    • Band width: 7.9mm
    • Purpose of Use: For air pipes and fuel pipes. Hose band for small diameter pipe.
  6. Matlock Heavy Duty Bolt Clamp (Klem Selang)
    Mulai

    Rp11.999.900

    Matlock Heavy Duty Bolt Clamp (Klem Selang)
    Deskripsi:
    Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. W2 material. Band grade 430 stainless steel. Housing/bolt 8.8 grade BZP.
    atribut:
    • Material: Stainless Steel (304) A2
    • Fastening Method: Bolt Head Size 13mm
    • Capacity: 104-112mm
    • Torque Range: 30 - 20Nm
    • Band Thickness: 1.5mm
    • Type: Heavy Duty Bolt Clamp
    • Surface Treatment: Plain
    • Band width: 25mm
    • Standards Met: DIN 3017
    • Max Pressure Bars: 20BAR
  7. WURTH Hose Clamp (Penjepit Selang)
    22%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    WURTH Hose Clamp (Penjepit Selang)
    Deskripsi:
    With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
  8. Voss T Bolt Clamp Hose (Klem Selang)
    45%
    Mulai

    Rp169.900

    Voss T Bolt Clamp Hose (Klem Selang)
    atribut:
    • Min Diameter: 109mm
    • Tightening Torque (n・m): 28.2
    • Maximum diameter: 117mm
  9. Tyrone Superior Steel Hose Clamp (Klem Selang)
    Mulai

    Rp2.299.900

    Tyrone Superior Steel Hose Clamp (Klem Selang)
    atribut:
    • Material: Stainless Steel
  10. monotaro Spring Hose Clamp
    38%
    Mulai

    Rp189.900

    monotaro Spring Hose Clamp
    Deskripsi:
    It can be used for hose bands of various widths with large and small nail widths. It is a tool used to remove the hose band.
    atribut:
    • Overall Length (mm): 107
    • Plug Angle (DR): 1/4
    • Claw Width (mm): (Nail large) 22, (nail small) 10
    • Material: S45C
  11. Firebird Clamp Hose (Klem Selang)
    Mulai

    Rp80.900

    Firebird Clamp Hose (Klem Selang)
    atribut:
    • Size: 3inch
  12. KRISBOW Hose Clamp Butterfly (Klem Selang Kuping)
    Mulai

    Rp25.900

    KRISBOW Hose Clamp Butterfly (Klem Selang Kuping)
    Deskripsi:
    Hose Clamp Butterfly 110-130mm (2pc)
  13. ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    atribut:
    • Material: Stainless Steel SUS 304
  14. ASANO Clamp Hose Stainless Steel SUS 201 (Klem Selang)
    Mulai

    Rp279.900

    ASANO Clamp Hose Stainless Steel SUS 201 (Klem Selang)
    atribut:
    • Material: Stainless Steel SUS 201
  15. TOYOX Clamp Hose Safety-FS (Klem Selang)
    28%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp31.900

    TOYOX Clamp Hose Safety-FS (Klem Selang)
    Deskripsi:
    AmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggi.Aplikasi Klem selang untuk berbagai jenis selang rakitanBahan Klem: Baja tahan karat SUS430Rumah: Baja tahan karat SUS430Baut: Besi (lapisan zink)Tutup pengaman: PE
    atribut:
    • Body Material: Stainless steel SUS 430)
    • Housing Material: Stainless steel SUS 430)
    • Material Safety Close: PE
  16. JCK Clamp Slang (Klem Selang)
    Mulai

    Rp6.900

    JCK Clamp Slang (Klem Selang)
    atribut:
    • Bolt Material: SUS 304
    • Color: Silver
    • Plat Material: SUS 304
Daftar Harga band hose clamps Terbaru October 2026
TEKIRO Clamp Hoses (Klem Selang)Rp1.900
monotaro Tube Clamp (Klem Selang)Rp9.900
TORA Clamp Hose (Klem Selang)Rp1.900
M-One Clamp Hose Stainless (Klem Selang)Rp1.900
Kenmaster Clamp Hose (Klem Selang)Rp1.900
BREEZE Clamp Hose All Stainless Steel 7.9Mm Width (Klem Selang)Rp219.900
Matlock Heavy Duty Bolt Clamp (Klem Selang)Rp11.999.900
WURTH Hose Clamp (Penjepit Selang)Rp20.900
Voss T Bolt Clamp Hose (Klem Selang)Rp169.900
Tyrone Superior Steel Hose Clamp (Klem Selang)Rp2.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)